Beli hdd seagate di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Seagate Barracuda Internal Hard Disk Hdd Authorized Dealer
    Mulai

    Rp3.099.900

    Seagate Barracuda Internal Hard Disk Hdd Authorized Dealer
    Deskripsi:
    A versatile standard built-in HDD, ideal for desktop PCs used for standard office work such as clerical processing and document creation.
    atribut:
    • Size (inch): 3.5
    • Interface: SATA
    • Warranty Period (years): 2
    • Cache Memory (MB): 256
  2. Seagate EXOS 7E2000 Enterprise HDD (Hard Disk Enterprise)
    Mulai

    Rp9.999.900

    Seagate EXOS 7E2000 Enterprise HDD (Hard Disk Enterprise)
    Deskripsi:
    The Seagate® Exos™ 7E2000 enterprise hard drives can store large amounts of data without using a ton of system space—up to 2000GB in a compact 2.5-inch form factor. Exos 7E2000 provides the density, low power consumption and data integrity needed in traditional data centers and the cloud.Best-Fit ApplicationsStorage-hungry business applicationsStorage area networks (SAN) and network attached storage (NAS)Maximum-capacity entry-level servers and blade serversRich media content storageEnterprise backup and restore—D2D, virtual tape Cloud computing
    atribut:
    • Nonrecoverable Read Errors per Bits Read (Max.): 1 sector per 10E15
    • PowerChoice™ Technology: Yes
    • Depth (mm): 100.45
    • Height (mm): 15
    • Maximum Sustained Transfer Rate OD (MB/s): 136
    • Mean Time Between Failure (hour): 2000000
    • Operating Temperature (°C): 5-55
    • Power Supply Requirements (V): +12 and +5
    • Power-On (Hour): 8760
    • Reliability Rating @Full 24x7 Operation (AFR) (%): 0.44
    • Rotation Vibration at 1800Hz (rad/s²): 16
    • Spindle Speed (rpm): 7200
    • Width (mm): 70.1
  3. Seagate SkyHawk AI Surveillance Hard Disk (HDD Pengawasan)
    Mulai

    Rp10.999.900

    Seagate SkyHawk AI Surveillance Hard Disk (HDD Pengawasan)
    Deskripsi:
    Dirancang khusus untuk mendukung 32 streaming AI tambahan sekaligus merekam video hingga 64 kamera HD secara bersamaan dan sempurna.Dirancang dan dibuat untuk menangani beban kerja pengawasan yang berat dalam rekaman video konvensional dan lingkungan analisis video tingkat lanjut. Dengan 550 TB/tahun, SkyHawk AI dirancang untuk menangani beban kerja 3x lebih besar dari hard disk pengawasan standar.
    atribut:
    • Cache (MB): 256
  4. Hikvision IR PTZ Camera (Plastic Housing) (Kamera Pengawas)
    Mulai

    Rp4.399.900

    Hikvision IR PTZ Camera (Plastic Housing) (Kamera Pengawas)
    Deskripsi:
    4MP, 1/2.5inch CMOS,H.265+/H.265/H.264+/H.264 codec, 3D DNR, True WDR, Ultra-low light Powerde By DarkFighter Color: 0.005lux/F1.6, B/W:0.001lux/F1.6, Optical Zoom:15x, Digital Zoom:16X,100m IR2560*1440:30fps, Pan Speed: 0.1° -80°/s, Tilt Speed: 0.1° -80°/s, PoE+&12VDCSmart DetectionNote: Default without power supply or SD card.
    atribut:
    • Size (inch): 4
  5. Seagate SkyHawk Surveillance Hard Disk (HDD Pengawasan)
    Mulai

    Rp2.099.900

  6. Seagate IronWolf Pro NAS Hard Disk (HDD Server)
    Mulai

    Rp8.099.900

    Seagate IronWolf Pro NAS Hard Disk (HDD Server)
    Deskripsi:
    IronWolf Pro is designed to deliver reliable and dependable performance in 24x7 intensive workload environments. It is engineered to perform in commercial and enterprise multi-bay, multi- user, multi-application NAS storage solutions.Best-Fit ApplicationsCommercial and Enterprise NAS Video Production RAID Storage Shared Storage for Media Editing Workstations and Servers Archive and Backup
    atribut:
    • Interface: SATA 6Gb/s
    • Cache (MB): 256
    • Spindle Speed (rpm): 7200
  7. Seagate EXOS 7E8 HDD Enterprise (Hard Disk Enterprise)
    Mulai

    Rp6.899.900

    Seagate EXOS 7E8 HDD Enterprise (Hard Disk Enterprise)
    Deskripsi:
    The Seagate® Exos™ 7E8 enterprise hard drive confidently stores up to 8TB of data without sacrificing performance. The secure, high-capacity, high-performance drives are optimized for demanding enterprise bulk data applications.Best-Fit ApplicationsHyperscale applications/cloud data centersMassive scale-out data centers OLTP and HPC applicationsHigh-capacity density RAID storageMainstream enterprise external storage arraysDistributed file systems, including Hadoop and CephEnterprise backup and restore—D2D, virtual tapeCentralized surveillance
  8. Seagate Expansion Desktop HDD (Hard Disk Eksternal)
    Mulai

    Rp5.099.900

    Seagate Expansion Desktop HDD (Hard Disk Eksternal)
    Deskripsi:
    In The Box:- HDD Expansion Desktop- Kabel USB3.0- Power Adaptor- User Guide
    atribut:
    • Form Factor (inch): 3.5
    • Interface: USB3.0 (USB2.0 Compatible)
    • OS Support: Windows 7 or Later; Mac OS X 10.12 or Later
    • Product Dimensions (mm): 178.75x41.9x125
  9. Seagate One Touch External Hard Disk (HDD Portabel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.399.900

    Seagate One Touch External Hard Disk (HDD Portabel)
    Deskripsi:
    Lapisan logam bertekstur sesuai dengan elemen gaya hidup modern.Fitur Auto Backup (Perlu Install Seagate Toolkit)Fitur Password (Perlu Install Seagate Toolkit)In The Box:- HDD One Touch- Kabel USB3.0- User Guide
    atribut:
    • Form Factor (inch): 2.5
    • Interface: USB3.0
  10. Seagate Hard Disk BarraCuda 3.5 Inch (HDD Internal)
    Mulai

    Rp2.099.900

    Seagate Hard Disk BarraCuda 3.5 Inch (HDD Internal)
    Deskripsi:
    Seagate brings over 20 years of trusted performance and reliability to the Seagate® BarraCuda® 3.5-inch HDD—now available in capacities up to 8TB.Best-Fit ApplicationsDesktop or all-in-one PCsHome serversEntry-level direct-attached storagedevices (DAS)
    atribut:
    • Width (Max.) (mm): 101.85
    • Depth (Max.) (mm): 146.99
    • Interface: SATA 6Gb/s
    • Bytes per Sector: 4096
    • Nonrecoverable Read Errors per Bits Read (Max.): 1 per 10E14
    • Power-On (Hour): 2400
    • RoHS Compliance: Yes
    • SATA Transfer Rates Supported (GB/s): 6.0/3.0/1.5
    • Startup Power (A): 2
    • Workload Rate Limit (TB/Year): 55
  11. Seagate EXOS X16 HDD Enterprise (Hard Disk Enterprise)
    Mulai

    Rp22.999.900

    Seagate EXOS X16 HDD Enterprise (Hard Disk Enterprise)
    Deskripsi:
    Seagate manufactures hard drives that specifically address the needs of the hyperscale storage market. As the flagship of the Seagate® X class, the Exos® X16 enterprise hard drives are the highest-capacity hard drives in the fleet.Best-Fit ApplicationsHyperscale applications/cloud data centersMassive scale-out data centers Big data applicationsHigh-capacity density RAID storageMainstream enterprise external storage arraysDistributed file systems, including Hadoop and CephEnterprise backup and restore— D2D, virtual tapeCentralized surveillance
    atribut:
    • Nonrecoverable Read Errors per Bits Read: 1 sector per 10E15
    • Height (Max.) (mm): 26.11
    • Width (Max.) (mm): 101.85
    • Depth (Max.) (mm): 147
    • Cache, Multisegmented (MB): 256
    • Idle Average Power (W): 5
    • Interface Access Speed (Gb/s): 12.0, 6.0, 3.0
    • Interface Ports: Dual
    • Mean Time Between Failure (hour): 2500000
    • Power Supply Requirements (V): +12 and +5
    • Power-On (Hour): 8760
    • PowerBalance™ Power/Performance Technology: Yes
    • PowerChoice™ Idle Power Technology: Yes
    • Reliability Rating @Full 24x7 Operation (AFR) (%): 0.35
    • Rotation Vibration at 20-1500Hz (rad/s²): 12.5
    • Spindle Speed (rpm): 7200
  12. Seagate Barracuda Internal Hard Disk (HDD Internal/Hard Drive)
    Mulai

    Rp3.499.900

    Seagate Barracuda Internal Hard Disk (HDD Internal/Hard Drive)
    Deskripsi:
    Seagate Barracuda ST1000DM003 1TB 7200 RPM 64MB Cache SATA 6.0Gb/s 3.5" Internal Hard Drive1TB, SATA 6Gb/s NCQDesktop or all-in-one PCs to equip home serversStore active archive dataOutfit direct - attached, entry-level external storage devices (DAS)
    atribut:
    • Capacity (gb): 1000
    • Form Factor (inch): 3.5
    • Spindle Speed (rpm): 7200
    • Cache Memory (MB): 64
    • Interface (Gbps): 6.0 (SATA)
  13. MSI Mini PC Barebone
    Mulai

    Rp5.699.900

  14. Seagate Expansion External Hard Disk (HDD Portabel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.099.900

    Seagate Expansion External Hard Disk (HDD Portabel)
    Deskripsi:
    In The Box:- HDD Expansion- Kabel USB3.0- Panduan
    atribut:
    • Transfer Rate (MB/s): Up to 120
    • OS Support: Windows 7 or Later; Mac OS X 10.12 or Later
  15. Seagate External Hardisk (HDD/Hardisk Eksternal)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.499.900

    Seagate External Hardisk (HDD/Hardisk Eksternal)
    Deskripsi:
    Seagate® menawarkan solusi yang mudah digunakan saat Anda ingin menambahkan penyimpanan secara cepat ke komputer.
  16. Seagate Hard Disk BarraCuda 2.5 Inch (HDD)
    Mulai

    Rp2.299.900

    Seagate Hard Disk BarraCuda 2.5 Inch (HDD)
    Deskripsi:
    Seagate brings over 20 years of trusted performance and reliability to the Seagate® BarraCuda® 2.5-inch HDDs—now available in capacities up to 5TB.Best-Fit ApplicationsLaptops Mobile storageExternal storage systems All-in-one PCsUltra-slim desktop PCs
    atribut:
    • Interface: SATA 6Gb/s
    • Recording Technology: SMR
    • Cache (MB): 128
    • Load/Unload Cycles: 600000
    • Nonrecoverable Read Errors per Bits Read (Max.): 1 per 10E14
    • Depth (mm): 100.35
    • Halogen Free: Yes
    • Height (mm): 7
    • Multi-Tier Caching TechnologyTM: Yes
    • Operating Temperature (°C): 0-60
    • RoHS Compliance: Yes
    • Width (mm): 69.85
  17. Seagate 3.5inch HDD CCTV (Internal Hardisk) SkyHawk Surveillance Series
    Mulai

    Rp10.999.900

    Seagate 3.5inch HDD CCTV (Internal Hardisk) SkyHawk Surveillance Series
    atribut:
    • Capacity (TB): 10
    • Form Factor (inch): 3.5
    • Interface: SATA III 6Gb/s
    • Average Power (W): 4.4
  18. Seagate One Touch Desktop Hub HDD (Hard Disk Eksternal)
    Mulai

    Rp5.599.900

    Seagate One Touch Desktop Hub HDD (Hard Disk Eksternal)
    Deskripsi:
    Butuh Daya TambahanIn The Box:- One Touch Desktop HDD- Kabel USB3.0- Power Adapter- User Guide
  19. Seagate EXOS 10E2400 Enterprise HDD (Hard Disk Enterprise)
    Mulai

    Rp9.699.900

    Seagate EXOS 10E2400 Enterprise HDD (Hard Disk Enterprise)
    Deskripsi:
    Seagate® Exos® 10E2400 enterprise hard drives are the industry's fastest 10K- RPM drives, with capacities up to 2.4TB in a 2.5-inch form factor, and intended for traditional data centers where density, power consumption and data integrity are paramount.Best-Fit ApplicationsMission critical servers and external storage arraysDatabase and online transaction process (OLTP) applicationsPower- and space-constrained data centersGreen IT and drive-retirement cost reduction initiativesCompliance and data security initiatives Migration from 3.5-inch drive systems to next-generation technologyCost-effective alternative to higher- priced performance solutions
    atribut:
    • Annualized Failure Rate (AFR) (%): 0.44
    • Height (Max.) (mm): 15
    • Depth (Max.) (mm): 100.45
    • 12GB/s SAS: Yes
    • External Transfer Rate (MB/s): 1200
    • Nonrecoverable Read Errors per Bits Read (Max.): 1 per 10E16
    • Secure Download & Diagnostics (SD&D) and Instant Secure Erase Option: Yes
    • Spindle Speed (rpm): 10000
Daftar Harga hdd seagate Terbaru October 2026
Seagate Barracuda Internal Hard Disk Hdd Authorized DealerRp3.099.900
Seagate EXOS 7E2000 Enterprise HDD (Hard Disk Enterprise)Rp9.999.900
Seagate SkyHawk AI Surveillance Hard Disk (HDD Pengawasan)Rp10.999.900
Hikvision IR PTZ Camera (Plastic Housing) (Kamera Pengawas)Rp4.399.900
Seagate SkyHawk Surveillance Hard Disk (HDD Pengawasan)Rp2.099.900
Seagate IronWolf Pro NAS Hard Disk (HDD Server)Rp8.099.900
Seagate EXOS 7E8 HDD Enterprise (Hard Disk Enterprise)Rp6.899.900
Seagate Expansion Desktop HDD (Hard Disk Eksternal)Rp5.099.900
Seagate One Touch External Hard Disk (HDD Portabel)Rp2.399.900
Seagate Hard Disk BarraCuda 3.5 Inch (HDD Internal)Rp2.099.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)

Halaman Terkait